Load Center, 30 Spaces, 200A Amps, 120/240V AC

  • Mfr # SNW3048B1200

  • Zoro # G110838620


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNW3048B1200
Zoro #
G110838620
UPC #
804766703669
Country of Origin
United States

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
SNW
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum

Description

Siemens SN Series Load Center, 200 A, 30-Space, 48-Circuit, Main Breaker, NEMA 3R Enclosure, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.