Shop SIEMENS
See all product information
Create Account
Load feeder fuseless Direct-on-line starting 400 V AC
- Mfr # 3RA2120-4EE27-0BB4
- Zoro # G915997782
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Full Load Current - Inductive
29 A
Standards
IEC 60947-1, EN 60947-1 (VDE 0660 Part 100); IEC 60947-2, EN 60947-2 (VDE 0660 Part 101); IEC 60947-4-1, EN 60947-4-1 (VDE 0660 Part 102)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RA2120-4EE27-0BB4
- Zoro #
- G915997782
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Load Feeder
- Number of Poles
- 3
- Reversing Capability
- Non-Reversing
- Number of Auxillary Contacts
- 2
- Full Load Current - Inductive
- 29 A
- Standards
- IEC 60947-1, EN 60947-1 (VDE 0660 Part 100); IEC 60947-2, EN 60947-2 (VDE 0660 Part 101); IEC 60947-4-1, EN 60947-4-1 (VDE 0660 Part 102)
- Terminal Connection Type
- Spring Type
- Auxiliary Contact Form
- 1NC/1NO
- Coil Voltage
- 24V DC
Description
Load feeder fuseless, Direct-on-line starting 400 V AC, Size S0 27.0...32.0 A 24 V DC Spring-type terminal for installation on standard mounting rail also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NO+1 NC contactor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.