Zoro Homepage

Load feeder fuseless Reversing duty 400 V AC

  • Mfr # 3RA2210-1CE15-2AP0

  • Zoro # G915998024


product price: $252.99
/ea
Sold in multiples of 2 for $505.98
Free Shipping & Returns

Key Features

Reversing Capability
Reversing
Terminal Connection Type
Spring Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA2210-1CE15-2AP0
Zoro #
G915998024
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder
Reversing Capability
Reversing
Terminal Connection Type
Spring Type

Description

Load feeder fuseless, Reversing duty 400 V AC, Size S00 1.80...2.50 A 230 V AC Spring-type terminal for installation on standard mounting rail also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NC contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.