Load feeder fuseless Reversing duty 400 V AC
- Mfr # 3RA2210-4AE18-2BB4
- Zoro # G615997952
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC
Coil Voltage
24V DC
Number of Poles
3
Full Load Current - Inductive
16 A
Reversing Capability
Reversing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RA2210-4AE18-2BB4
- Zoro #
- G615997952
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Load Feeder
- Auxiliary Contact Form
- 1NC
- Coil Voltage
- 24V DC
- Number of Poles
- 3
- Full Load Current - Inductive
- 16 A
- Reversing Capability
- Reversing
- Terminal Connection Type
- Spring Type
- Number of Auxillary Contacts
- 1
- Standards
- IEC 60947-1, EN 60947-1 (VDE 0660 Part 100); IEC 60947-2, EN 60947-2 (VDE 0660 Part 101); IEC 60947-4-1, EN 60947-4-1 (VDE 0660 Part 102)
Description
Load feeder fuseless, Reversing duty 400 V AC, Size S00 10.0...16.0 A 24 V DC Spring-type terminal for installation on standard mounting rail Type of coordination 1, Iq = 150 kA 1 NC contactor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.