Manual Motor Starter, Not Applicable, 3 P, 3 Phase, Selector Switch, 32 A

  • Mfr # 3RV20214EA10

  • Zoro # G4288042


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Series
Sirius 3RV20
Operator
Selector Switch
Phase
3
Current AC
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RV20214EA10
Zoro #
G4288042
UPC #
662643924473
Country of Origin
Germany

Dimensions

Frame Size
S0
Mounting Hole Diameter
1.38 in
Overall Height
4.7 in
Overall Depth
4.35 in
Overall Width
4.35 in

Details

Item
Circuit Breaker
Number of Poles
3
Series
Sirius 3RV20
Operator
Selector Switch
Phase
3
Current AC
32 A
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 1 Phase - 230V
5 hp
Description/Special Features
Thermal-Magnetic Trip Mechanism
Phase Loss Sensitivity
No
Pilot Light
No
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
55000 ampere
Lowest value of setting range for overload tripper
27 ampere
Integrated auxiliary switch present
No
Release system
magnetic
description of product type
3RV2
Integrated undervoltage tripper present
No
Power loss per pole, current-dependent [PlIp]
4.4 watt
Sensitive to phase failure
Yes
Greatest value of overload release adjustment range
32 ampere
Rated operating power with AC-3, 400 V
15 kilowatt
Rated operating power with AC-3, 230 V
8 kilowatt
Rated permanent current Iu
32 ampere
Maximum Operating Temperature
140 Degrees F
Includes Pilot Light
No
Horsepower @ Single Phase - 240V AC
5 hp
Mechanical Operating Durability
100,000
Mounting Style
DIN Rail
Starter Style
IEC
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Single Phase - 120V AC
2 hp
Minimum Operating Temperature
-4 Degrees F
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
27 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
10 hp
Maximum Voltage Rating
690V AC
IP Rating
IP20
Electrical Operating Durability
100,000
Horsepower @ Three Phase - 240V AC
10 hp
Frequency
50/60 Hz
Overload Protection Type
Thermal

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 32 A, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 20 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 27 A, Mounting Style DIN Rail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.