Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 230 V 10kA 1+N-pole

  • Mfr # 5SY4501-7

  • Zoro # G915864435


product price: $52.99
/ea
Sold in multiples of 7 for $370.93

Key Features

Height
3.35 in
Circuit Breaker Type
Miniature
Series
5SY4
Curve Type
C
Max. AIR Rating
35kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY4501-7
Zoro #
G915864435
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.35 in
Width
36 mm

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature
Series
5SY4
Curve Type
C
Max. AIR Rating
35kA at 230/400V
DC Voltage Rating
Not Rated
Number of Poles
2
AC Voltage Rating
230V AC
Amps
1A

Description

Miniature circuit breaker 230 V 10kA, 1+N-pole, C, 1A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.