Shop SIEMENS

Molded Case Circuit Breaker, JXD2-A Series, 225A, 2 Pole, 240V AC, 65kA at 240V AC

  • Mfr # JXD22B225
  • Zoro # G0935234

product price: 
$
5,917.99
/ea
Free Shipping & Returns

Key Features

Series
JXD2-A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JXD22B225
Zoro #
G0935234
UPC #
783643212879
Country of Origin
Mexico

Dimensions

Frame Size
400A/JD
Width
7.5 in
Depth
4 in
Height
11 in
Max. Wire Size
500 MCM

Details

Item
Molded Case Circuit Breaker
Series
JXD2-A
Amps
225A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing Lug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
Non-Applicable
DC Voltage Rating
250V DC
High Amp Trip Setting
225 A
Low Amp Trip Setting
225 A
For Use With
SB Switchboards Without Lugs, Sentron Panelboards
Standards
HACR Rated, UL Listed
Compatible Product Type
SB Switchboards Without Lugs, Sentron Panelboards

Description

Molded Case Circuit Breaker, 225 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65kA at 240V AC, For Use With SB Switchboards Without Lugs, Sentron Panelboards, Series JXD2-A, High Amp Trip Setting 225 A, Low Amp Trip Setting 225 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 400A/JD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products