
Miniature circuit breaker 230 V 6kA, 1+N-pole B, 16A, D=70 mm
Mfr # 5SY6516-6
Zoro # G715863867
product price:Â $42.05
/ea
Sold in multiples of 11 for $462.55
Key Features
Amps
16A
Height
3.31 in
Max. AIR Rating
15kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY6516-6
Zoro #
G715863867
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.31 in
Depth
3.622 in
Details
Item
Miniature Circuit Breaker
Amps
16A
Max. AIR Rating
15kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
B
Series
5SY6
AC Voltage Rating
230V AC
Number of Poles
2
Circuit Breaker Type
Miniature
Description
Miniature circuit breaker 230 V 6kA, 1+N-pole B, 16A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.