Shop SIEMENS
See all product information
Create Account
Miniature circuit breaker 240V 2-pole
- Mfr # 5SJ42207HG41
- Zoro # G415263622
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Series
5SJ4
Amps
20 A
Number of Poles
2
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SJ42207HG41
- Zoro #
- G415263622
- UPC #
- 66264316805
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- 5SJ4
- Amps
- 20 A
- Number of Poles
- 2
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Miniature
- Max. AIR Rating
- 15kA at 230/400V
- Curve Type
- C
Dimensions
- Depth
- 4.55 in
- Height
- 3.25 in
Description
Miniature circuit breaker 240V 2-pole C, 20 A, D=70 mm according to UL 489 14kA,
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.