Shop SIEMENS
See all product information
Create Account
Miniature circuit breaker 400 V 15kA 3-pole
Mfr # 5SY7363-8
Zoro # G115365367
product price:Â
$
395.99
/ea
Sold in multiples of 2 for $791.98
Free Shipping & Returns
Key Features
Series
5SY7
Amps
63 A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SY7363-8
- Zoro #
- G115365367
- UPC #
- -
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- 5SY7
- Amps
- 63 A
- Number of Poles
- 3
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Miniature
- Max. AIR Rating
- 15kA at 230/400V
- DC Voltage Rating
- Not Rated
- Curve Type
- D
Description
Miniature circuit breaker 400 V 15kA, 3-pole, D, 63 A, D=70 mm