Shop SIEMENS
See all product information
Create Account
Miniature circuit breaker 400 V 6kA 3+N-pole C
- Mfr # 5SY6663-7
- Zoro # G915863629
product price:Â
$
269.99
/ea
Sold in multiples of 2 for
$539.98
Free Shipping & Returns
Key Features
Series
5SY6
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
Depth
3.74 in
Height
3.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SY6663-7
- Zoro #
- G915863629
- UPC #
- -
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- 5SY6
- AC Voltage Rating
- 400V AC
- Max. AIR Rating
- 10kA at 230/400V
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- C
- Amps
- 63 A
- Number of Poles
- 4
- Circuit Breaker Type
- Miniature
Dimensions
- Depth
- 3.74 in
- Height
- 3.27 in
Description
Miniature circuit breaker 400 V 6kA, 3+N-pole C, 63 A, D=70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.