Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC
Mfr # BQ2B02000S01
Zoro # G2525153
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase 1
Product Information
- Brand Siemens
- MFR # BQ2B02000S01
- Zoro # G2525153
- UPC # 783643237728
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BQ |
Width | 4 in |
Depth | 5 in |
Height | 4 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 10 AWG |
Length (Straight Wireway) | 4.0 in |
Length | 4 in |
Details
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQ, Max. AIR Rating 10kA at 120/240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 4 in, Width 4 in, Depth 5 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JJN-100)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 (MT8180C)
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- ALLEN BRADLEY GUARDMASTER 24V-AC 24V-DC SAFETY RELAY (MSR126.1T 440R-N23114)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC (QF120A)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY61027)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- Siemens Circuit Breakers