Miniature Circuit Breaker, BQ Series, 35A, 1 Pole, 120V AC, 10kA at 120V AC

  • Mfr # BQ1B035

  • Zoro # G3408675


product price:  $75.89
/ea
Free Shipping & Returns

Key Features

Series
BQ
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ1B035
Zoro #
G3408675
UPC #
783643161146
Country of Origin
Mexico

Dimensions

Frame Size
125A/BQ
Width
3 in
Depth
4 in
Height
1 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
6 AWG
Length
1 in

Details

Item
Miniature Circuit Breaker
Series
BQ
Amps
35A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Siemens Panelboards
Standards
CSA Certified, HACR Rated, UL Listed
Application
Electrical Distribution
Voltage
120VAC

Description

Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQ, Max. AIR Rating 10kA at 120V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 1 in, Width 3 in, Depth 4 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 6 AWG, Standards CSA Certified, HACR Rated, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.