Miniature Circuit Breaker, BQD Series, 45A, 2 Pole, 480V AC, 14kA at 480V AC

  • Mfr # BQD245

  • Zoro # G2728144


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Series
BQD
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQD245
Zoro #
G2728144
UPC #
783643277274
Country of Origin
Mexico

Dimensions

Frame Size
100A/BQD
Width
2 in
Depth
2.70 in
Height
4.49 in
Max. Wire Size
1/0 AWG
Min. Wire Size
6 AWG (Al), 8 AWG (Cu)
Length
4.49 in

Details

Item
Miniature Circuit Breaker
Series
BQD
Amps
45A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
14kA at 480V AC
Terminal Connection
Lugs
DC Voltage Rating
125/250V DC
Standards
CSA-C22.2,UL 489
For Use With
Siemens P1 Panelboards
Compatible Panelboard/Load Center Series
P1
Max. Operating Temp.
104 Degrees F
Voltage
480VAC

Description

Miniature Circuit Breaker, Amps 45 A, AC Voltage Rating 480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BQD, Max. AIR Rating 14kA at 480V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 100A/BQD, Length 4.49 in, Width 2 in, Depth 2.7 in, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.