Miniature Circuit Breaker, BQH Series, 50A, 1 Pole, 120V AC, 22kA at 120V AC

  • Mfr # BQ1B050H

  • Zoro # G2583555


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Series
BQH
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
High Interrupting
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ1B050H
Zoro #
G2583555
UPC #
783643161535
Country of Origin
Mexico

Dimensions

Frame Size
125A/BQH
Width
3 in
Depth
4 in
Height
1 in
Min. Wire Size
8 AWG
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Length
1 in

Details

Item
Miniature Circuit Breaker
Series
BQH
Amps
50A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
High Interrupting
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Siemens Panelboards
Standards
CSA Certified, UL Listed
Application
Electrical Distribution
Voltage
120VAC

Description

Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQH, Max. AIR Rating 22kA at 120V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQH, Length 1 in, Width 3 in, Depth 4 in, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Al), 6 AWG (Cu)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.