Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC
Mfr # Q290
Zoro # G3026466
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Siemens
- MFR # Q290
- Zoro # G3026466
- UPC # 783643148673
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/QP |
Width | 3 in |
Depth | 3 in |
Height | 2 in |
Min. Wire Size | 8 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 2.0 in |
Length | 2 in |
Details
Description
Miniature Circuit Breaker, Amps 90 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series EQ, Phase Single, Series Q, Max. AIR Rating 10kA at 120V AC, For Use With Siemens EQ Load Centers, Terminal Connection Lug, Frame Size 125A/QP, Length 2 in, Width 3 in, Depth 3 in, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806G)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EH03)
- SIEMENS Miniature Circuit Breaker, BQ Series 25A, 1 Pole, 120V AC (BQ1B025)
- SIEMENS Miniature Circuit Breaker, Q Series 125A, 2 Pole, 120/240V AC (Q2125)
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- SIEMENS Miniature Circuit Breaker, Q Series 70A, 2 Pole, 120/240V AC (Q270)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB2301021)
- Siemens Circuit Breakers