Shop All Electrical Enclosures
Wiegmann
Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On
Mfr # SC060806G
Zoro # G3424364
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 6 in
- Material Steel
- Color Silver
Product Information
- Brand Wiegmann
- MFR # SC060806G
- Zoro # G3424364
- UPC # 786725316656
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Height | 8 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Nominal Enclosure Width | 6 in |
Actual Width | 6.125 in |
Actual Height | 8.125 in |
Details
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 8 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- RITTAL Enclosure Key, Key Accessory, Zinc (2531000)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Screw On (SC060804G)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4121006CHSS)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, 1, Screw On (SC182406NK)
- HAMMOND MFG. N4, 12 J Box Hinged, 8x8x4, Steel/Gray (HJ884HLP)
- Wiegmann Electrical Enclosures