
Module
Mfr # 6SL3210-1PE14-3UL1
Zoro # G909016680
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Depth
165 millimetre
Width
73 millimetre
Height
196 millimetre
Brake chopper integrated
Yes
Use in the industrial area permissible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6SL3210-1PE14-3UL1
Zoro #
G909016680
UPC #
-
Country of Origin
Germany
Dimensions
Depth
165 millimetre
Width
73 millimetre
Height
196 millimetre
Details
Brake chopper integrated
Yes
Use in the industrial area permissible
No
Relative symmetric mains voltage tolerance
10 percent
max. mains voltage
480 volt
Max. output frequency
550 hertz
max. output power with square load at rated output voltage
2 kilowatt
Min. network voltage
380 volt
Rated output current
4.1 ampere
max. output power with linear load and rated output voltage
1 kilowatt
Rated output voltage
400 volt
Output phases, number of
3
description of product type
PM240-2
Power loss, static, current-independent [Pls]
12 watt
Protection type IP
IP20
Input phase number
3
Design of frequency changer
U converter
Relative symmetric mains frequency tolerance
5 percent
Description
SINAMICS Power PM240-2 unfiltered with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 1.1 kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 1.5kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.