Zoro Homepage

Module

  • Mfr # 6SL3210-1PE27-5UL0

  • Zoro # G109016626


product price: $6,857.99
/ea
Free Shipping & Returns

Key Features

Height
472 millimetre
Width
200 millimetre
Depth
237 millimetre
max. output power with square load at rated output voltage
37 kilowatt
Input phase number
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3210-1PE27-5UL0
Zoro #
G109016626
UPC #
-
Country of Origin
Germany

Dimensions

Height
472 millimetre
Width
200 millimetre
Depth
237 millimetre

Details

max. output power with square load at rated output voltage
37 kilowatt
Input phase number
3
Power loss, static, current-independent [Pls]
27 watt
Min. network voltage
380 volt
Relative symmetric mains frequency tolerance
5 percent
Protection type IP
IP20
Use in the industrial area permissible
No
Output phases, number of
3
Rated output voltage
400 volt
Relative symmetric mains voltage tolerance
10 percent
max. output power with linear load and rated output voltage
30 kilowatt
max. mains voltage
480 volt
Brake chopper integrated
Yes
Max. output frequency
550 hertz
Rated output current
75 ampere
Design of frequency changer
U converter
description of product type
PM240-2

Description

SINAMICS G120 POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 30KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 37kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 472 X 200 X 237 HXWXD, FSD PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.