Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # BQ2B030QLD

  • Zoro # G916524970


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Terminal Connection
Lug
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
DIN Rail
For Use With
P1/P2/P3/P4/P5 Panelboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ2B030QLD
Zoro #
G916524970
UPC #
783643000000
Country of Origin
Mexico

Dimensions

Frame Size
LD

Details

Number of Poles
2
Terminal Connection
Lug
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
DIN Rail
For Use With
P1/P2/P3/P4/P5 Panelboard
Interrupt Rating
10 kA at 120/240 VAC Symmetrical (UL)
Standards
UL 489, CSA C22.2
Circuit Breaker Type
Low Voltage Molded Case
Series
BQXD
Item
Molded Case Circuit Breaker
Amps
30A
Trip Type
Common
Max. AIR Rating
10kA at 120/240V AC

Description

120/240 VAC, 30 A, 10 kA, 2-Pole, Line/Load Lug Terminal, DIN Rail Mount, BQLD Frame, Bolt-On, Common Trip, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.