Molded Case Circuit Breaker, HED4 Series, 30A, 3 Pole, 480V AC, 42kA at 480V AC

  • Mfr # HED43B030

  • Zoro # G2813386


product price: $2,797.99
/ea
Free Shipping & Returns

Key Features

Series
HED4
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
High Interrupting
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HED43B030
Zoro #
G2813386
UPC #
783643210127
Country of Origin
United States

Dimensions

Frame Size
125A/ED
Width
3 in
Depth
4 in
Height
6.34 in
Min. Wire Size
10 AWG
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
HED4
Amps
30A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
High Interrupting
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
42kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Low Amp Trip Setting
30 A
High Amp Trip Setting
30 A
For Use With
SB Switchboards, Sentron Panelboards
Standards
HACR Rated, UL Listed

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 42kA at 480V AC, For Use With SB Switchboards, Sentron Panelboards, Series HED4, High Amp Trip Setting 30 A, Low Amp Trip Setting 30 A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.