Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, HED4 Series, 60A, 1 Pole, 277V AC, 25kA at 277V AC

  • Mfr # HED41B060

  • Zoro # G2585110


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Series
HED4
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
High Interrupting
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HED41B060
Zoro #
G2585110
UPC #
783643209893
Country of Origin
United States

Dimensions

Frame Size
125A/ED
Width
1 in
Depth
3.92 in
Height
6.35 in
Max. Wire Size
4 AWG
Min. Wire Size
10 AWG

Details

Item
Molded Case Circuit Breaker
Series
HED4
Amps
60A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
High Interrupting
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
25kA at 277V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
Any
DC Voltage Rating
125V DC
Low Amp Trip Setting
60 A
Standards
IEC 60947-2, UL 489
High Amp Trip Setting
60 A
For Use With
SB Switchboards, Sentron Panelboards

Description

Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 25kA at 277V AC, For Use With SB Switchboards, Sentron Panelboards, Series HED4, High Amp Trip Setting 60 A, Low Amp Trip Setting 60 A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/ED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.