
N/C, S.S. 10Cv Eq Valve, 2Way Valve, 24VAC, 2-Way NC, 23 Degrees to 122 Degrees F
Mfr # 599-02029
Zoro # G7514110
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24VAC
Inlet Size
1" Female
Outlet Size
1" Female
Valve Type
2-Way NC
For Use With
MT Series Valve Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599-02029
Zoro #
G7514110
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1" Female
Outlet Size
1" Female
Details
Coil Volts
24VAC
Valve Type
2-Way NC
For Use With
MT Series Valve Bodies
Ambient Temp. Range
23 Degrees to 122 Degrees F
Item
N/C,S.S. 10Cv Eq Valve, 2Way Valve
NEMA Rating
NEMA 1
Max. Inlet Pressure
50 psig
Standards
ANSI Class 250
Description
N/C,S.S. 10Cv Eq Valve 1 In.2Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.