NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 14CUB320A

  • Zoro # G6368187


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14CUB320A
Zoro #
G6368187
UPC #
783087940093
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Width
7 in
Overall Height
11 in
Overall Depth
5 in
Mounting Hole Distance - Height
12.25 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
0.75 A
Maximum Overload Relay Current Setting
3.4 A
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Trip Class
5/10/20/30
Mounting Postion
Vertical
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
1/2 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Maximum Operating Temperature
104 Degrees F
NEMA Enclosure Rating
12
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Auxiliary Contact Module Capacity
8
Phase
Three
Horsepower @ Three Phase - 600V AC
2 hp
Current AC
18 A
Horsepower @ Three Phase - 240V AC
3/4 hp
Series
FVNR

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.