NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14CUB32BF

  • Zoro # G3182776


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CUB32BF
Zoro #
G3182776
UPC #
040892540598
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Width
7 in
Overall Height
11 in
Overall Depth
5 in
Mounting Hole Diameter
0.3 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Minimum Operating Temperature
-4 Degrees F
Mounting Postion
Vertical
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
8
Minimum Overload Relay Current Setting
0.75 A
Horsepower @ Three Phase - 600V AC
2 hp
Maximum Voltage Rating
600V AC
Current AC
18 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 240V AC
3/4 hp
Series
FVNR
Trip Class
5/10/20/30
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 208V AC
1/2 hp
Maximum Operating Temperature
104 Degrees F
Starter Style
NEMA
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
3.4 A
Mounting Style
Surface
Mechanical Operating Durability
10,000,000
Phase
Three
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 2 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.