NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14DUE32WF

  • Zoro # G6369937


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUE32WF
Zoro #
G6369937
UPC #
783087946118
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
13 in
Overall Depth
5 in
Overall Width
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Mounting Style
Surface
Minimum Operating Temperature
-4 Degrees F
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 480V AC
10 hp
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
10,000,000
Resistance Properties
Corrosion Resistant, Dust Resistant, Watertight
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Phase
Three
Starter Style
NEMA
Frequency
50/60 Hz
Series
FVNR
Current AC
27 A
Trip Class
5/10/20/30
Maximum Overload Relay Current Setting
40 A
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
0 hp
Minimum Overload Relay Current Setting
10 A
Auxiliary Contact Module Capacity
8
Maximum Voltage Rating
600V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Overload Protection Type
Electronic
Mounting Postion
Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 0 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.