NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14CUD32AD

  • Zoro # G3042593


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CUD32AD
Zoro #
G3042593
UPC #
783087942011
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Depth
3.75 in
Overall Height
7.44 in
Overall Width
5.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Frequency
60 Hz
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
3 hp
Minimum Overload Relay Current Setting
5.5 A
Horsepower @ Three Phase - 208V AC
3 hp
Maximum Overload Relay Current Setting
22 A
Mechanical Operating Durability
10,000,000
Trip Class
5/10/20/30
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Operating Temperature
-4 Degrees F
Starter Style
NEMA
Overload Protection Type
Electronic
Mounting Postion
Vertical
Current AC
18 A
Auxiliary Contact Module Capacity
8
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Voltage Rating
600V AC
Maximum Operating Temperature
104 Degrees F
Phase
Three
Series
FVNR

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 240V AC 3 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.