NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14DUE32BG

  • Zoro # G3174744


product price: $564.29
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUE32BG
Zoro #
G3174744
UPC #
040892540956
Country of Origin
United States

Dimensions

NEMA Size
1
Depth
5.03 in
Height
10.97 in
Width
6.41 in
Overall Width
7 in
Overall Height
11 in
Overall Depth
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
7 1/2 hp
Hz
50/60
Amps AC
27
Enclosure NEMA Rating
1
Coil Volts
240V AC
Overload Relay Amp Setting
10 to 40A
Action
Nonreversing
Starter Type
NEMA Style
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
7 1/2 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 600V AC
0 hp
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
600V AC
Mechanical Operating Durability
10,000,000
Series
FVNR
Maximum Overload Relay Current Setting
40 A
Minimum Operating Temperature
-4 Degrees F
Current AC
27 A
Resistance Properties
Corrosion Resistant, Dust Resistant, Watertight
Trip Class
5/10/20/30
Auxiliary Contact Module Capacity
8
Mounting Style
Surface
Maximum Operating Temperature
104 Degrees F
Minimum Overload Relay Current Setting
10 A
Phase
Three
Starter Style
NEMA

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.