NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14DUB32BJ

  • Zoro # G6367392


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUB32BJ
Zoro #
G6367392
UPC #
783087943599
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Depth
5 in
Overall Width
7 in
Overall Height
11 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Series
FVNR
Maximum Operating Temperature
104 Degrees F
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
8
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Operating Temperature
-4 Degrees F
Maximum Overload Relay Current Setting
3.4 A
Mounting Style
Surface
Current AC
27 A
Trip Class
5/10/20/30
Horsepower @ Three Phase - 208V AC
1/2 hp
Mechanical Operating Durability
10,000,000
Starter Style
NEMA
Phase
Three
Minimum Overload Relay Current Setting
0.75 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3/4 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 600V AC
2 hp
Mounting Postion
Vertical
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.