NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 22DUD32AD

  • Zoro # G6368957


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DUD32AD
Zoro #
G6368957
UPC #
783087966314
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Width
10.5 in
Overall Height
7.69 in
Overall Depth
3.92 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
10 hp
Maximum Operating Temperature
104 Degrees F
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
3 hp
Frequency
60 Hz
Maximum Overload Relay Current Setting
22 A
Mounting Postion
Vertical
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Trip Class
5/10/20/30
Starter Style
NEMA
Series
FVR
Current AC
27 A
Phase
Three
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 600V AC
10 hp
Minimum Operating Temperature
-4 Degrees F
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
3 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Minimum Overload Relay Current Setting
5.5 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.