NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 22DUA32AG

  • Zoro # G6371461


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DUA32AG
Zoro #
G6371461
UPC #
783087965249
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Depth
3.92 in
Overall Width
10.5 in
Overall Height
7.69 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
1/2 hp
Trip Class
5/10/20/30
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
1/3 hp
Horsepower @ Three Phase - 600V AC
1/2 hp
Frequency
50/60 Hz
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
17/100 hp
Maximum Overload Relay Current Setting
1:00 AM
Mounting Postion
Vertical
Series
FVR
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 240V AC
17/100 hp
Current AC
27 A
Phase
Three
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Operating Temperature
-4 Degrees F
Auxiliary Contact Module Capacity
8
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
0.25 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.25 A, Trip Class 5/10/20/30, Series FVR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC, Horsepower @ Three Phase - 600V AC 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.