Zoro Homepage

Neutral Kit, 200A, 600V

  • Mfr # HN64

  • Zoro # G3298346


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
LBR, Standard Duty, Padlockable
Disconnect Switch Size
200 A
Voltage
600V
For Use With
Siemens Safety Switches
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN64
Zoro #
G3298346
UPC #
783643173668
Country of Origin
Mexico

Dimensions

Disconnect Switch Size
200 A
For Disconnect Switch Size
200 A

Details

Item
Neutral Kit
Type
LBR, Standard Duty, Padlockable
Voltage
600V
For Use With
Siemens Safety Switches
Max. Voltage
600V AC
Number of Pieces
1
Product Type
Neutral Kit
Duty
Heavy Duty
NEMA Enclosure Rating
1, 12, 3R, 4X
Current Rating
200 A
Environment
Indoor/Outdoor
Maximum Voltage
600V AC
Special Features
Mounting: Door Consist Of: Cover Interlock Marking: O/I, O
Application
For Rotary Switch
Enclosure
NEMA 1, 3R, 12, 4X, IP54

Description

Neutral Kit, Current Rating 200 A, Duty Heavy Duty, Environment Indoor/Outdoor, For Disconnect Switch Size 200 A, For Use With Siemens Safety Switches, Maximum Voltage 600V AC, NEMA Enclosure Rating 1, 12, 3R, 4X, Number of Pieces 1, Product Type Neutral Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.