Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Power Relay, 110V DC, DPDT, Pins

  • Mfr # 3TX7130-0RF03

  • Zoro # G8524382


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Coil Voltage
110V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7130-0RF03
Zoro #
G8524382
UPC #
754554775838
Country of Origin
China

Details

Item
Open Power Relay
Mounting Style
Surface
Coil Voltage
110V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 120V
Power Consumption - Relay
4.0 W, 10.0 VA
Contact Material
Silver Alloy
Features
Heavy Duty, Mag Blowout
Standards
REACH Art. 33, RoHS Compliant
Horsepower @ 120V AC
1/3 hp
Maximum Operating Temperature
158 Degrees F
Mechanical Operating Durability
1,000,000
Minimum Operating Temperature
-40 Degrees F
Power Consumption
4 W, 10 VA
Response Time
30 msec
Electrical Operating Durability
100,000
Weight
11.01 oz
Series
3TX71 Series
Maximum Switching Voltage
600V AC
Input Voltage
110V DC
Dielectric Strength
1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles
Motor Rated
Yes
Status Indicator
No Indicator

Description

Open Power Relay, Coil Voltage 110V DC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (DC) 40 A @ 120V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Mag Blowout, Input Voltage 110V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.