Zoro Homepage

Open Power Relay, 48V DC, DPDT, Pins

  • Mfr # 3TX7130-0DD03

  • Zoro # G8524303


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Coil Voltage
48V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 48V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7130-0DD03
Zoro #
G8524303
UPC #
754554775869
Country of Origin
China

Dimensions

Overall Height - Relay
2.31 in
Overall Depth
2.31 in
Body Depth
3.12 in

Details

Item
Open Power Relay
Mounting Style
Surface
Coil Voltage
48V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 48V
Contact Material
Silver Alloy
Power Consumption - Relay
4.0 W, 10.0 VA
Features
Heavy Duty Base
Standards
REACH Art. 33, RoHS Compliant
Minimum Operating Temperature
-40 Degrees F
Mechanical Operating Durability
1,000,000
Horsepower @ 120V AC
1/3 hp
Power Consumption
4 W, 10 VA
Motor Rated
Yes
Dielectric Strength
1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles
Series
3TX71 Series
Electrical Operating Durability
100,000
Maximum Operating Temperature
158 Degrees F
Maximum Switching Voltage
600V AC
Weight
11.01 oz
Response Time
30 msec
Input Voltage
48V DC
Status Indicator
No Indicator

Description

Open Power Relay, Coil Voltage 48V DC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (DC) 40 A @ 48V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 3.12 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty Base, Input Voltage 48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.