
Overload relay 12.5.50 A Electronic For motor protection Size S2 Class
Mfr # 3RB3036-1UB0
Zoro # G115874791
product price: $305.99
/eaSold in multiples of 2 for $611.98
Free Shipping & Returns
Key Features
Maximum Overload Relay Current Setting
50 A
Minimum Overload Relay Current Setting
12.5 A
Maximum Voltage Rating
690 V
Trip Clss
10E
Standards
UL, CSA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RB3036-1UB0
Zoro #
G115874791
UPC #
-
Country of Origin
Germany
Details
Item
Overload Relay
Maximum Overload Relay Current Setting
50 A
Minimum Overload Relay Current Setting
12.5 A
Maximum Voltage Rating
690 V
Trip Clss
10E
Standards
UL, CSA, CE
Auxiliary Contact Form
1NC/1NO
Description
Overload relay 12.5...50 A Electronic For motor protection Size S2, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.