
Overload Relay, 1NC/1NO, 0.10 A Min current, 0.40 A Max current
Mfr # 3RB3016-2RB0
Zoro # G515350277
product price: $190.99
/eaSold in multiples of 2 for $381.98
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.10 A
Maximum Overload Relay Current Setting
0.40 A
Overload Protection Type
Electronic
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RB3016-2RB0
Zoro #
G515350277
UPC #
-
Country of Origin
Germany
Details
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.10 A
Maximum Overload Relay Current Setting
0.40 A
Overload Protection Type
Electronic
Standards
RoHS
Trip Clss
20E
Maximum Voltage Rating
690 V
Description
Overload relay 0.1...0.4 A Electronic For motor protection Size S00, Class 20E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.