Zoro Homepage

Overload relay 45.63 A Thermal For motor protection Size S3 Class 10

  • Mfr # 3RU2146-4JB0

  • Zoro # G715874832


product price: $194.99
/ea
Sold in multiples of 3 for $584.97
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
45 A
Maximum Overload Relay Current Setting
63 A
Trip Class
10
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU2146-4JB0
Zoro #
G715874832
UPC #
-
Country of Origin
Germany

Details

Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
45 A
Maximum Overload Relay Current Setting
63 A
Trip Class
10
Overload Protection Type
Thermal

Description

Overload relay 45...63 A Thermal For motor protection Size S3, Class 10 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.