Siemens
Overload Relay, 7 to 10A, 3P, Class 10,690V
Mfr # 3RU21161JB0
Zoro # G4286624
original price:
$80.59
19% off
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 7.00 to 10.0A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 7.0 to 10.0A
- Trip Class - Overload 10
- Width 1.77"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- BELKIN Network Connector - Rj-45 Male (R6G088-100)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gangs, Flip and Snap (5180-2)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- Siemens Overload Relays