Shop All Overload Relays
Siemens
Overload Relay, Use w/ Mfr. Series 3RT203
Mfr # 3RU21364HB0
Zoro # G3793257
product price: $173.15
/ea
Free Shipping & Returns
$173.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT203 Contactors
- Overload Relay Current Range 40 to 50A
- Trip Class - Overload 10
- Number of Poles 3
- Frame / Series / Class / Code S2
Product Information
- Brand Siemens
- MFR # 3RU21364HB0
- Zoro # G3793257
- UPC # 887621919641
- Country of Origin Germany
- Category Overload Relays
Dimensions
Body Height - Relay | 3 in |
Body Depth - Relay | 4.13 in |
Body Width - Relay | 2.17 in |
Overall Height - Relay | 3.54 in |
Size | 0.055 m / 0.09 m / 0.105 m |
Frame Size | S2 |
Body Depth | 3.01 in |
Body Height | 7.31 in |
Body Width | 2.17 in |
Overall Height | 7.31 in |
Details
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 50 A, Minimum Overload Relay Current Setting 40 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S2, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- HAMMOND MFG. Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- SIEMENS Ovrload Relay, 20 to 25A, 3P, Class 10,690V (3RU21264DB0)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- Siemens Overload Relays