Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Amber, LED

  • Mfr # 52BL4D9XB

  • Zoro # G6372615


product price: $72.79
/ea

Key Features

Voltage
24V AC/DC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BL4D9XB
Zoro #
G6372615
UPC #
783087903593
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Panel Cutout Diameter
30 mm
Overall Width
1.7 in
Overall Height
1.7 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Metal
Includes
Lamp, Lamp Module, Operator Head
IP Rating
IP20, IP66
Lamp Voltage
24V AC/DC
Body Color
Black
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
Amber
Lens Color
Amber
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Corrosion Resistant
Body Finish
Epoxy Coated
Includes Lens
Lens Included
Voltage Rating - Maximum
24 V
Series
52
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.