Zoro Homepage

Pilot Light Complete, Round Shape, White

  • Mfr # 3SU1102-6AA60-1AA0

  • Zoro # G3040103


product price: $59.15
/ea

Key Features

Voltage
24V AC/DC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1102-6AA60-1AA0
Zoro #
G3040103
UPC #
804766070730
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Width
1.18 in
Overall Height
1.57 in
Panel Cutout Diameter
22 mm
Overall Depth
3.49 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Polyamide
Standards
REACH, RoHS, WEEE (2012/19/EU)
Lamp Voltage
24V AC/DC
Body Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
IP Rating
IP67, IP69K
Replacement Lamps
Integrated
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Voltage Rating - Maximum
24 V AC/DC
Lens Color
White
Series
3SU
Resistance Properties
Shock Resistant, Surge Voltage Resistant, Vibration Resistant
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
White

Description

Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Polyamide, Lens Type Smooth, Lamp Voltage 24V AC/DC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.