Zoro Homepage

Pilot Light, Full Voltage, Grn, 24VAC/DC

  • Mfr # 52BL4D3

  • Zoro # G6358003


product price: $69.99
/ea

Key Features

Voltage
24V AC/DC
Color
Green
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BL4D3
Zoro #
G6358003
UPC #
662643314021
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
1.7 in
Overall Depth
3.49 in
Overall Width
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Green
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Replacement Lamps
2FMP7
IP Rating
IP20, IP66
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
24V AC/DC
Includes
Lamp, Lamp Module, Operator Head
Body Material
Metal
Body Finish
Epoxy Coated
Includes Push-To-Test
No Push-To-Test Included
Series
52
Lamp Color
Green
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lens Color
Green
Voltage Rating - Maximum
24 V
Includes Lamp Module
Lamp Module Included
Resistance Properties
Corrosion Resistant
Body Color
Black
Includes Lens
Lens Included

Description

Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.