Zoro Homepage

Pilot Light, Full Voltage, White, 24VAC/DC

  • Mfr # 52BL5DB

  • Zoro # G6358037


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
White
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BL5DB
Zoro #
G6358037
UPC #
783087902473
Country of Origin
United States

Dimensions

Size
30 mm
Overall Height
1.7 in
Panel Cutout Diameter
30 mm
Overall Depth
3.49 in
Overall Width
1.7 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
White
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
IP Rating
IP20, IP66
Standards
CSA, UL Listed
Body Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
24V AC/DC
Replacement Lamps
4VCW2
Includes
Lamp, Lamp Module, Operator Head
Includes Push-To-Test
No Push-To-Test Included
Lens Color
White
Lamp Voltage - Maximum
24 V AC/DC
Body Color
Black
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Series
52
Body Finish
Epoxy Coated
Lamp Color
White
Resistance Properties
Corrosion Resistant
Includes Lens
Lens Included
Voltage Rating - Maximum
24 V
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.