Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Full Voltage, Amber, 30mm

  • Mfr # 52PL5D9XB

  • Zoro # G6352577


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL5D9XB
Zoro #
G6352577
UPC #
783087900240
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Panel Cutout Diameter
30 mm
Overall Width
1.7 in
Overall Height
1.7 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Metal
IP Rating
IP20, IP66
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Standards
CSA, UL Listed
Lamp Voltage
24V AC/DC
Includes
Lamp, Lamp Module, Operator Head
Body Material
Metal
Lens Color
Amber
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Includes Lens
Lens Included
Body Finish
Chrome Plated
Lamp Color
Amber
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Series
Class 52
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
24 V AC/DC
Lamp Voltage - Maximum
24 V AC/DC

Description

Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.