Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Red, 30mm

  • Mfr # US2:52BL4G2

  • Zoro # G6367523


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US2:52BL4G2
Zoro #
G6367523
UPC #
662643314069
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Overall Height
1.7 in
Overall Width
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Includes
Lamp, Lamp Module, Operator Head
Body Material
Metal
Standards
CSA, UL Listed
IP Rating
IP20, IP66
Replacement Lamps
4VCW2
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
6V AC/DC
Lens Color
Red
Lamp Voltage - Maximum
120 V AC
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Body Finish
Epoxy Coated
Resistance Properties
Corrosion Resistant
Series
52
Voltage Rating - Maximum
24 V
Lamp Color
Red
Body Color
Black

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.