Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Octal, 10 A, 8 Pins

  • Mfr # 3TX7112-1DC03C

  • Zoro # G8367372


product price: $30.39
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7112-1DC03C
Zoro #
G8367372
UPC #
754554970196
Country of Origin
China

Dimensions

Overall Height - Relay
2.29 in
Body Depth
1.38 in
Body Width
1.39 in
Body Height
2.29 in
Overall Depth
2.29 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (DC)
10 A @ 24V
Power Consumption - Relay
0.9 W, 1.2 VA
Safety Rating
ed
Features
Degree of Protection IP40, Shock Resistance 10gn
Socket Code
A
Input Voltage
24V AC
Contact Material
Silver Alloy
Status Indicator
No Indicator
Standards
UL Listed
Series
3TX71 Series
Horsepower @ 240V AC
1/2 hp
Power Consumption
0.9 W, 1.2 VA
Resistance Properties
Shock-Resistant
Push-To-Test Method
No Test Button
Motor Rated
Yes
IP Rating
IP40
Weight
0.35 oz
Horsepower @ 120V AC
1/3 hp

Description

Plug-In Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator No Indicator, Contact Rating (DC) 10 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.38 in, Body Height 2.29 in, Body Width 1.39 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.