Zoro Homepage

Plug-In, Plug-In Relay, Square, 15 A, 8 Pins, Pin

  • Mfr # 3TX7114-5LC13

  • Zoro # G8366225


product price: $36.99
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7114-5LC13
Zoro #
G8366225
UPC #
754554760100
Country of Origin
China

Dimensions

Overall Height - Relay
1.91 in
Body Width
0.83 in
Overall Depth
1.91 in
Body Height
1.42 in
Body Depth
1.1 in

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 15 A, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 12 A @ 277V, 15 A @ 120V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Body Depth 1.1 in, Body Height 1.42 in, Body Width 0.83 in, Compatible Manufacturer Model Number 3TX7144-1E6, 3TX7144-4E6, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.