Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 6 A, 14 Pins

  • Mfr # 3TX7111-3PC13

  • Zoro # G8366898


product price: $34.59
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
24V AC
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7111-3PC13
Zoro #
G8366898
UPC #
754554760476
Country of Origin
China

Dimensions

Overall Height - Relay
1.87 in
Body Height
1.42 in
Body Width
0.83 in
Body Depth
1.1 in
Overall Depth
1.87 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
24V AC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
6 A @ 120/240V
Contact Rating (DC)
6 A @ 28V
Status Indicator
LED and Mechanical Flag
HP @ 240V
1 hp
Power Consumption - Relay
0.9 W, 1.2 VA
Input Voltage
24V AC
Standards
UL Listed
Contact Material
Silver Alloy
HP @ 120V
1/3 hp
Features
Degree of Protection IP40, Shock Resistance 10gn
Motor Rated
Yes
Horsepower @ 240V AC
1 hp
Weight
1.76 oz
IP Rating
IP40
Power Consumption
0.9 W, 1.2 VA
Series
3TX71 Series
Horsepower @ 120V AC
1/3 hp
For Use With
Sockets
Resistance Properties
Shock-Resistant
Compatible with Manufacturer Model Number
3TX7144-1E5, 3TX7144-4E5
Compatible Manufacturer Part Number
3TX7144-1E5, 3TX7144-4E5
Compatible Manufacturer Model Number
3TX7144-1E5, 3TX7144-4E5
Safety Rating
ed

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 4PDT, Current Rating 6 A, Number of Pins 14, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 6 A @ 120/240V, Contact Rating (DC) 6 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Body Depth 1.1 in, Body Height 1.42 in, Body Width 0.83 in, Compatible Manufacturer Model Number 3TX7144-1E5, 3TX7144-4E5, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.