Zoro Homepage

Pneumatic Actuator

  • Mfr # 331-4821

  • Zoro # G116150788


product price: $154.83
/ea
Free Shipping & Returns

Key Features

Stroke
2 3/4 in
Application
Fire/Smoke Dampers, HVAC
Spring Material
Steel
Actuator Type
Rotary
Control Pressure - Maximum
30 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-4821
Zoro #
G116150788
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
10 1/2 in
Air Connection Size
1/8 in

Details

Stroke
2 3/4 in
Application
Fire/Smoke Dampers, HVAC
Item
Pneumatic Actuator
Spring Material
Steel
Actuator Type
Rotary
Control Pressure - Maximum
30 psig
Actuator Connection
Pivot
Includes Positioner
Positioner Not Included
Number of Mounting Holes
14
Diaphragm Material
Rubber
Fire/Smoke Application
UL Recognized Components for Fire/Smoke Applications
Manufacturer Series
331
Product Type
Pneumatic Damper Actuator
Stem Material
Plated Steel
Spring Range Maximum
13 psi
Normal Rotation
90 Degrees
Operating Temperature - Minimum
-20 Degrees F
Spring Range Minimum
8 psi
Operating Temperature - Maximum
160 Degrees F
Air Connection Type
NPT

Description

Pneumatic Actuator, Actuator Connection Pivot, Actuator Type Rotary, Air Connection Size 1/8 in, Air Connection Type NPT, Application Fire/Smoke Dampers, HVAC, Control Pressure - Maximum 30 psig, Diaphragm Material Rubber, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, Includes Positioner Positioner Not Included, Manufacturer Series 331, Mounting Type Extended Shaft, Normal Rotation 90 Degrees , Number of Mounting Holes 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.