Zoro Homepage

Pneumatic Valve Actuator, 10 to 15 Spring

  • Mfr # 599-01088

  • Zoro # G8492032


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Stroke
7/32 in
Application
Terminal Unit Valves
Net Force Exerted @ 0 PSI
35 lb
Nominal Spring Range
8 to 13 psi
Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-01088
Zoro #
G8492032
UPC #
-
Country of Origin
United States

Dimensions

Width
3 3/8 in
Length
1 3/4 in
Height
1 3/4 in
Overall Width
3 3/8 in
Compatible Valve Size
2 in
Air Connection Size
1/8 in
Overall Length
4 in
Overall Depth
1 3/4 in

Details

Stroke
7/32 in
Application
Terminal Unit Valves
Net Force Exerted @ 0 PSI
35 lb
Item
Pneumatic Valve Actuator
Nominal Spring Range
8 to 13 psi
Mounting Type
Direct Coupled
Operating PSI Range
10 to 15, 3 to 8, 8 to 13
Provides
Pneumatic Proportional Control
Max. Air Pressure
35 psi
For Use With
1/2 in to 1 in Powermite MT Series Terminal Unit Valves
Includes Mounting Kit
Valve Mounting Kit Included
Manufacturer Series
MT
Housing Material
Aluminum
Operating Temperature - Maximum
120 Degrees F
Installation Orientation
Horizontal, Vertical
Diaphragm Material
Silicone
Control Pressure - Maximum
13 psi
Spring Range Maximum
13 psi
Air Connection Type
NPT
Operating Temperature - Minimum
35 Degrees F
Spring Range Minimum
8 psi
Mounting Style
Direct Coupled

Description

Pneumatic Valve Actuator, Air Connection Size 1/8 in, Air Connection Type NPT, Application Terminal Unit Valves, Compatible Valve Size 2 in, Control Pressure - Maximum 13 psi, Diaphragm Material Silicone, Housing Material Aluminum, Includes Mounting Kit Valve Mounting Kit Included, Installation Orientation Horizontal, Vertical, Manufacturer Series MT, Mounting Style Direct Coupled, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 35 Degrees F, Overall Depth 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.